-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Body Material | Low Lead Brass |
| Compliance | AB1953 Low Lead |
| Drain Type | Pop Up |
| Faucet Operation | Manual |
| Faucet Spout | Rigid |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Rate | 2 GPM |
| Handle Type | Lever |
|---|---|
| Mounting Hole Center To Center | 4" |
| Mounting Type | Deck |
| Number Of Handles | 2 |
| Number Of Holes | 2 |
| Residential / Commercial | Residential |
| Spout Length | 4" |
| Valve Type | Ceramic Disc |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.386 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)