-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 100 psi to 300 psi |
| Application | Commercial Use, Industrial Use, Residential Use |
| Body Material | Stainless Steel |
| Connections | FNPT x FNPT |
| For Media | Fuel Oil, Water |
| Gauge Port Size | 1/4" |
| Height | 4 3/8" |
| Inlet Connection Size | 3/8" |
| Inlet Size | 3/8" |
| Length | 2 1/8" |
| Max. Operating Temperature | 140°F |
|---|---|
| Max. Pressure | 300 psi |
| Max. Temp. | 140°F |
| Min. Operating Temperature | 0°F |
| Operating Pressure Range | 300 psi |
| Outlet Size | 3/8" |
| Overall Height | 4 3/8" |
| Overall Width | 2 1/8" |
| Pressure Adjustment Range | 100 psi to 300 psi |
| Series | 263A Series |
| Standards | Iso 9001:2000 |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.59 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)