-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Two Spoke Handwheel |
|---|---|
| Bore Dia. | 3/8" |
| Finish | Polish |
| Handle | Yes |
| Handle Type | Revolving |
|---|---|
| Material | Aluminum |
| Style | Revolving Handle |
| Type | Revolving Handle |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 13.46 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1778 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)