KIPP K0162.0080XCO Two Spoke Wheel No Handle 3.15 0.375

Item: AC9HEZ
Model: K0162.0080XCO
Cross Ref: 3GKC1
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$44.67
5% off
$42.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Two Spoke Handwheel
Bore Dia. 3/8"
Bore Size 3/8"
Finish Zinc Plated
Handle No
Hub Diameter 24 mm
Hub Height 16 mm
Material Aluminum
Measurement System Metric
Mounting Hole Diameter 3/8"
Mounting Type Unthreaded Hole
Standards RoHS
Style No Handle
Type No Handle
Wheel Diameter 80 mm
Wheel Height 28 mm
Wheel Material Aluminum
Wheel Type Spoked

Shipping Information

Height (cm) 2.79
Length (cm) 8.13
Width (cm) 8.13
HS Code 8466935385
Country Of Origin DE
Weight (kg) 0.144

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site