-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Two Spoke Handwheel |
|---|---|
| Bore Dia. | 3/8" |
| Bore Size | 3/8" |
| Finish | Zinc Plated |
| Handle | Yes |
| Handle Material | Thermoset |
| Handle Thread Size | M6 |
| Handle Type | Fixed |
| Hub Diameter | 24 mm |
| Hub Height | 16 mm |
| Material | Aluminum |
| Measurement System | Metric |
|---|---|
| Mounting Hole Diameter | 3/8" |
| Mounting Type | Unthreaded Hole |
| Style | Fixed Handle |
| Type | Fixed Handle |
| Wheel Diameter | 80 mm |
| Wheel Height | 28 mm |
| Wheel Material | Aluminum |
| Wheel Type | Spoked |
| standard | DIN 7708, ROHS |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 15.24 |
| HS Code | 8466935385 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)