-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Two Spoke Handwheel |
|---|---|
| Base Dia. | 1.22" |
| Bore | 1/2" |
| Bore Dia. | 1/2" |
| Diameter | 4 23/25" |
| Finish | Zinc Plated |
| Handle | Yes |
| Handle Material | Thermoset |
| Handle Thread Size | M8 |
| Handle Type | Fixed |
| Hub Diameter | 31 mm |
| Hub Height | 18 mm |
| Material | Aluminum |
|---|---|
| Measurement System | Metric |
| Mounting Hole Diameter | 1/2" |
| Mounting Type | Unthreaded Hole |
| Style | Fixed Handle |
| Type | Fixed Handle |
| Wheel Diameter | 125 mm |
| Wheel Height | 33.5 mm |
| Wheel Material | Aluminum |
| Wheel Type | Spoked |
| Standards | DIN 7708, ROHS |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 14.22 |
| HS Code | 8466935385 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.3757 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)