-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Bottom Flask |
|---|---|
| Astm Specification | D322, E438 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 161 mm |
| Body Material | Borosilicate Glass |
| Capacity | 67.6 fl. oz. |
| Capacity - Ml | 2L |
| Capacity - Oz | 67.6 fl. oz. |
| Clarity | Transparent |
| Closure Material | No Closure |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Compatible With Stopper Size | 24/40 |
| Flask Type | Boiling |
|---|---|
| Glassware Class | A |
| Graduated | No |
| Includes Closure | No |
| Joint Size | 0.6 mm |
| Labware Neck Style | Straight |
| Neck Style | Straight |
| Overall Height | 230 mm |
| Shape | Round |
| Special Features | Medium Length Standard Taper Joint, Short Neck |
| Sterile/non-sterile | Non Sterile |
| Stopper Size | 24/40 |
| Usp Specification | Type I |
| Standards | ASTM D322, ASTM E438 |
| Height (cm) | 23 |
|---|---|
| Length (cm) | 16.1 |
| Width (cm) | 16.1 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.7502 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)