-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Round Bottom Flask |
|---|---|
| Astm Specification | D322, E438 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 63 mm |
| Body Material | Borosilicate Glass |
| Capacity | 3.38 fl. oz. |
| Capacity - Ml | 100 mL |
| Capacity - Oz | 3.38 fl. oz. |
| Clarity | Transparent |
| Closure | No |
| Closure Material | No Closure |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Compatible With Stopper Size | 24/40 |
|---|---|
| Flask Type | Boiling |
| Glassware Class | A |
| Graduated | No |
| Height | 4 13/25" |
| Includes Closure | No |
| Joint Size | 0.6 mm |
| Neck Style | Straight |
| Overall Height | 115 mm |
| Shape | Round |
| Special Features | Medium Length Standard Taper Joint, Short Neck |
| Sterile/non-sterile | Non-Sterile |
| Style | Straight |
| Usp Specification | Type I |
| Standards | ASTM D322, ASTM E438 |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 23.81 |
| Width (cm) | 21.91 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)