-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Schlenk Tube Flask |
|---|---|
| Astm Specification | Astm E438 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Material | Borosilicate Glass |
| Capacity | 6.7 fl. oz. , 6.7 oz. |
| Capacity - Ml | 200 mL |
| Clarity | Transparent |
| Class | Class A |
| Closure | Yes |
| Closure Color | Clear |
| Closure Material | Glass |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Flask Type | Reaction |
| Glassware Class | A |
| Graduated | No |
|---|---|
| Graduation Subdivisions | Not Applicable |
| Height | 7 1/2" |
| Includes | 809000-0021 Pressure/Vacuum Retainer, Glass Plug |
| Joint Size | 14/20 |
| Material | Borosilicate Glass |
| Maximum Graduation | Not Applicable |
| Minimum Graduation | Not Applicable |
| Neck Style | Angled |
| No. Of Flasks Included | 1 |
| Overall Height | 190 mm |
| Special Features | Bottom Fits Spherical Heating Mantles |
| Standards | Astm E438 |
| Sterile/non-sterile | Non Sterile |
| Stopper Size | 14, 20 |
| Style | Angled |
| Usp Specification | Type I |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)