-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Schlenk Tube Flask |
|---|---|
| Astm Specification | Astm E438 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Material | Borosilicate Glass |
| Capacity - Ml | 50 mL |
| Capacity - Oz | 1.7 fl. oz. |
| Clarity | Transparent |
| Closure | No |
| Closure Color | Clear |
| Closure Material | No Closure |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Compatible With Stopper Size | 14/20 |
|---|---|
| Flask Type | Reaction |
| Glassware Class | A |
| Graduated | No |
| Height | 5.31" |
| Includes Closure | No |
| Joint Size | 0.7 mm |
| Neck Style | Straight |
| Overall Height | 135 mm |
| Special Features | Bottom Fits Spherical Heating Mantles |
| Standards | Astm E438 |
| Sterile/non-sterile | Non-Sterile |
| Style | Straight |
| Usp Specification | Type I |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)