-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Light Fixture Tank |
|---|---|
| Ambient Temp. Range | -40°F to +149°F |
| Ca Title 24 Compliant | No |
| Color Rendering Index | 70 |
| Color Temperature | 5000 K |
| Dimmable | No |
| Emergency Battery Backup | No |
| Fixture Housing Color | Tan |
| Fixture Housing Material | Aluminum |
| Fixture Type | Hazardous Location |
| Fixture Voltage | 120-277V AC |
| Fixture Wattage | 130 W |
| For Bulb Type | LED |
| For Max. Bulb Wattage | 130 W |
| Hazardous Class | Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2 |
| Height | 5 3/8" |
| Housing Finish | Epoxy Powder Coated |
| Housing Material | Aluminum |
| Ingress Protection Rating | 66 |
| Lamp Included | Yes |
| Lamp Watts | 130 W |
| Lamp Watts - Fixtures | 130 W |
| Length | 13 43/64" |
| Light Color | Cool White |
| Lighting Technology | LED |
| Linkable Up To | Unlinkable |
|---|---|
| Lumens | 17820 lm |
| Lumens Per Watt | 137.1 lm/W |
| Max. Ambient Temp. | 149°F |
| Max. Fixture Wattage | 130 W |
| Min. Ambient Temp. | -40°F |
| Mounting | Surface Or Suspended |
| Mounting Style | Swing Barell Nut |
| No. Of Light Bars | 0 |
| Nominal Height | 5 3/8" |
| Nominal Length | 13 43/64" |
| Nominal Width | 13 43/64" |
| Number Of Lamps | 64 |
| Overall Height | 5 3/8" |
| Overall Length | 13 43/64" |
| Overall Width | 13 43/64" |
| Product Type | Light Fixture Tank |
| Safety Rating | Class I, Division 2, Group A, B, C, D, Class I, Group Iic, Iib, Iia, Class II, Divisions 1 And 2, Group E, F, G, Class III, Divisions 1 And 2, Zone 2 |
| Series | VM4L Series |
| Shape | Circular |
| Temperature Code | T4 |
| Voltage | 120-277V AC |
| Width | 13 43/64" |
| Standards | CCSAUS CERTIFIED, LISTED FOR WET LOCATIONS, MARINE RATED (US ONLY), NEMA 3, NEMA 4X |
| Height (cm) | 35.71 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 37.8 |
| HS Code | 9405406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.955 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)