-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | LED Light Fixture |
|---|---|
| Ca Title 24 Compliant | No |
| Color Rendering Index | 70 |
| Color Temperature | 3000 K |
| Dimmable | No |
| Enclosed | Yes |
| Fixture Material | Aluminum |
| Fixture Voltage | 277V |
| For Bulb Type | LED |
| Gasketed | Yes |
| Hazardous Class | Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2 |
| Housing Color | Tan |
| Housing Finish | Epoxy Powder Coated |
| Housing Material | Aluminum |
| Ingress Protection Rating | 4X |
| Lamp Included | Yes |
| Lamp Watts - Fixtures | 40 W |
| Lens Material | Glass |
|---|---|
| Lighting Technology | LED |
| Lumens | 6278 lm |
| Lumens Per Watt | 157 lm/W |
| Marine Rated | Yes |
| Max. Ambient Temp. | 65°C |
| Max. Fixture Wattage | 40 W |
| Min. Ambient Temp. | -40°C |
| Mounting Location | Ceiling, Stanchion, Wall |
| Mounting Style | Pendant |
| Product Type | Led Light Fixture |
| Safety Rating | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups Iib, Iia, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2 |
| Series | VM4L Series |
| Shape | Circular |
| Temperature Code | T4 |
| Wet Locations | Yes |
| standard | LM79-08 |
| Country Of Origin | US |
|---|
| Weight (kg) | 8.955 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)