KILLARK VM4LB09030WW Light Fixture Tank LED 90W cCSAus

Item: AF9ZZX
Model: VM4LB09030WW
Cross Ref: 30YJ59
Check Availability
Limited Availbility.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards CCSAUS CERTIFIED, LISTED FOR WET LOCATIONS, MARINE RATED (US ONLY), NEMA 3, NEMA 4X

Product Details

    • Special Features: Class I, II, III, Suitable for Wet Locations
    • Sub-Brand : Hubbell Killark

Shipping Information

Height (cm) 35.71
Length (cm) 35.56
Width (cm) 37.8
HS Code 9405406000
Country Of Origin US
Weight (kg) 9.63

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site