-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Cabinet |
|---|---|
| Caster Size | 5" x 2" |
| Caster Type | (2) Fixed With Lock, (2) Swivel |
| Caster Wheel Material | Phenolic |
| Color | Brown |
| Configuration | Left Bank- (3) 23" W x 16-1/2" D x 4" H, (2) 23" W x 16-1/2" D x 6" H, Right Bank- (3) 9-5/8" W x 16-1/2" D x 4" H, (2) 9-5/8" W x 16-1/2" D x 6" H |
| Depth | 18" |
| Drawer Capacity | 125 lbs. |
| Drawer Slide Type | Ball Bearing |
| Finish | Powder Coat |
| Gauge | 18 ga. |
| Handle Material | Steel |
| Handle Type | Tubular |
|---|---|
| Height | 35" |
| Load Rating | 1400 lbs. |
| Locking System | High Security Tubular Lock |
| Material | Steel |
| Number Of Drawers | 10 |
| Number Of Handle | 1 |
| Number Of Shelves | 1 |
| Storage Capacity | 12920 cu. in. |
| Width | 39 3/8" |
| Work Surface Material | Steel |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 50.8 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 100.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)