-
Select Country
- Source Now
Get it by Friday, Feb 20
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Cabinet |
|---|---|
| Caster Size | 5" x 1.25" |
| Caster Type | (2) Fixed, (2) Swivel |
| Caster Wheel Material | Phenolic |
| Color | Red |
| Configuration | Center Bank- (2) 16-1/2" W x 16-1/2" D x 3" H, (1) 16-1/2" W x 16-1/2" D x 6-1/4" H, (1) 16-1/2" W x 16-1/2" D x 9-1/2" H |
| Depth | 18" |
| Drawer Capacity | 120 lbs. |
| Drawer Slide Type | Ball Bearing |
| Finish | Smooth |
| Gauge | 16 ga. |
| Handle Material | Steel |
|---|---|
| Handle Type | Tubular |
| Load Rating | 800 lbs. |
| Locking System | Tubular Internal Keyed Lock |
| Material | Steel |
| Number Of Drawers | 4 |
| Number Of Handle | 1 |
| Number Of Shelves | 1 |
| Storage Capacity | 5950 cu. in. |
| Width | 21" |
| Work Surface Material | Steel |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 52.07 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 49.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)