-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Slimline |
| Capacity | 22 gal. |
| Color | Gray |
| Door Closure Type | Manual |
| Door Type | Manual |
| Environmental Protection | NEPA 30 |
| Exterior Depth | 18" |
| Exterior Height | 65" |
| Exterior Width | 23 1/4" |
| Features | Adjustable Shelves |
|---|---|
| Finish | Powder Coated |
| Inside Depth | 14 3/5" |
| Inside Height | 60 1/2" |
| Inside Width | 20" |
| Material | Steel |
| Material Thickness | 18 ga. |
| Number Of Doors | 1 |
| Number Of Shelves | 3 |
| Rated For Flammable Storage | Yes |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 59.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 85.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)