-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Type II Safety Can |
|---|---|
| Can Style | Type II |
| Can Type | Type II |
| Cap Features | Automatic Positive Pressure Relief Vent, Leakproof, Self Closing |
| Capacity | 5 gal. |
| Color | Red |
| Faucet Type | Top Mounted With Spout |
| Finish | Powder Coated |
| Flame Arrestor | Yes |
| Footprint Shape | Circle |
| For Use With | Flammables |
| Handle Type | Trigger |
| Height | 17 1/2" |
|---|---|
| Hose Length | 9" |
| Hose Outside Dia. | 5/8" |
| Includes | 5/8" Od Flexible Hose |
| Includes Flame Arrestor | Yes |
| Material | Powder Coated Steel |
| Outside Dia. | 11 3/4" |
| Product Type | Type II Safety Can |
| Spout Type | Flexible Metal Hose Spout |
| Used For | Flammables |
| standard | CARB, FM, NFPA CODE 30, OSHA, TUV APPROVED, UL, ULC |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.9025 |


Type II safety cans have 2 openings, one for pouring and one for filling. Whereas Type I safety cans only have 1 opening to pour & fill.
Users can store flammable or combustible liquids like gasoline, kerosene, diesel, propane, isopropyl alcohol and various oils.
5 gallons.
Type II safety cans have 2 openings, one for targeted pouring and the other with an ergonomically designed lift lever for easy filling. Whereas Type I safety cans only have 1 opening to pour & fill.
The stainless steel flame arrester is an essential safety feature in this safety can as it prevents flashback ignition. It acts as a barrier between the external atmosphere and the contents of the can keeping the environment safe.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)