-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Type II Safety Can |
|---|---|
| Can Style | Type II |
| Can Type | Type II |
| Cap Features | Automatic Positive Pressure Relief Vent, Leakproof, Self Closing |
| Capacity | 2.5 gal. |
| Color | Red |
| Faucet Type | Top Mounted With Spout |
| Fill Pour Hole Size | 1 17/25" |
| Finish | Powder Coated |
| Flame Arrestor | Yes |
| Footprint Shape | Circle |
| For Use With | Flammables |
| Handle Type | Trigger |
|---|---|
| Height | 12" |
| Hose Length | 9" |
| Hose Outside Dia. | 1" |
| Includes | 1" Od Flexible Hose |
| Includes Flame Arrestor | Yes |
| Material | Powder Coated Steel |
| Outside Dia. | 11 3/4" |
| Product Type | Type II Safety Can |
| Spout Type | Flexible Metal Hose Spout |
| Used For | Flammables |
| standard | CARB, FM, NFPA CODE 30, OSHA, TUV APPROVED, UL, ULC |
| Height (cm) | 30.51 |
|---|---|
| Length (cm) | 29.79 |
| Width (cm) | 29.79 |
| HS Code | 73102990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6765 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)