-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Type I Faucet Safety Can |
|---|---|
| Can Style | Type I Bottom-Mounted Faucet |
| Can Type | Type I |
| Cap Features | Pressure Relief, Self Closing, Vacuum Relief |
| Capacity | 5 gal. |
| Color | Red |
| Faucet Channel Diameter | 7/8" |
| Faucet Material | Brass |
| Faucet Type | Top Mounted |
| Fill Pour Hole Size | 1.58" |
| Flame Arrestor | Yes |
| Footprint Shape | Circle |
| For Use With | Flammables |
|---|---|
| Handle Type | Swinging |
| Height | 16 7/8" |
| Includes | 7/8" Id Bottom-Mounted Faucet |
| Includes Flame Arrestor | Yes |
| Material | Powder Coated Steel |
| Outside Dia. | 11 3/4" |
| Product Type | Type I Safety Can |
| Spout Type | Without Spout |
| Used For | Flammables |
| Standards | CARB, FM, NFPA CODE 30, OSHA |
| Height (cm) | 42.9 |
|---|---|
| Length (cm) | 29.79 |
| Width (cm) | 29.79 |
| HS Code | 73102990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.8385 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)