-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower |
|---|---|
| Base Gauge | 14 ga. |
| Blade Material | Glass Reinforced Polyimide |
| Blower/fan Speed | 3250 RPM |
| Color | Orange |
| Current | 2.2A |
| Current Drawn | 2.2A |
| Duct Dia. | 12" |
| Frequency | 60 Hz |
| Handle Material | Rubber |
| Height | 16" |
| Hp | 1/3 hp |
| Includes | Duct |
|---|---|
| Length | 15 1/2" |
| Material | Aluminum, Epoxy, Neoprene, Polyamide, Polyester, Rubber, Steel, Vinyl |
| Max. Flow In Free Air | 1636 CFM |
| Max. Flow Rate One 90 Deg. Bend | 1255 CFM |
| Max. Flow Rate Two 90 Deg. Bend | 1156 CFM |
| Number Of Blades | 3 |
| Operating Voltage | 115V AC |
| Phase | 1 |
| Width | 12" |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.7175 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)