-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower |
|---|---|
| Base Gauge | 14 ga. |
| Blade Material | Glass Reinforced Polyimide |
| Color | Orange |
| Current Drawn | 1.2A |
| Duct Dia. | 12" |
| Finish | Epoxy Coat |
| Frequency | 50 Hz |
| Handle Material | Rubber |
| Height | 16" |
| Hp | 1/3 hp |
|---|---|
| Length | 15 1/2" |
| Material | Steel |
| Max. Flow In Free Air | 1636 CFM |
| Max. Flow Rate One 90 Deg. Bend | 1255 CFM |
| Max. Flow Rate Two 90 Deg. Bend | 1156 CFM |
| Number Of Blades | 3 |
| Phase | 1 |
| Type | Axial Explosion Proof |
| Width | 12" |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 37 |

Yes, it features epoxy powder-coated finish in striking orange, providing protection against corrosion and wear.
This blower is equipped with a heavy 14-gauge steel base, enhancing stability and durability during operation.
PAGAS is a specialised polymer known for its anti-static properties and high-temperature resistance. It stands out for its ability to dissipate electrostatic charges and its suitability for applications in the electronics and aerospace industries.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)