-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Disposal Can |
|---|---|
| Can Color | White |
| Can Diameter | 12" |
| Can Material | Polyethylene |
| Cap Features | Auto Venting, Normally Closed, Spring Closing |
| Capacity | 2 gal. |
| Color | White |
| Compatible Fluids | Flammables |
| Environmental Protection | NEPA 30 |
| Fill Pour Hole Size | 3.65" |
| Fitting Material | Stainless Steel |
|---|---|
| For Use With Liquid | Corrosives, Flammables |
| Handle | Fixed Position |
| Handle Type | Fixed Position |
| Height | 14 3/4" |
| Includes Flame Arrestor | Yes |
| Material | Polyethylene |
| Material Finish | Not Applicable |
| Product Type | Safety Can |
| Used For | Flammables And Corrosives |
| Height (cm) | 37.47 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 39233090900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)