-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scriber/Pick Set |
|---|---|
| Esd-safe | Yes |
| Finish | Anodized |
| Handle Dia. | 0.312" |
| Handle Material | Aluminum |
| Handle Shape | Round |
| Handle Texture | Knurled |
| Magnet End | Yes |
| Magnetic Tip | Nonmagnetic |
| Non-sparking | No |
|---|---|
| Overall Length | 7 1/2" |
| Point Type | Straight, Hook, Off-Set Angle And Bent |
| Removable Tip | Removable Tip |
| Threaded Tip | Threaded Tip |
| Tip Material | Steel |
| Tip Style | Fixed |
| Tip Type | 90° Angle, Curved, Straight |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 9.4 |
| HS Code | 8205906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)