-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Funnel, Flammables |
|---|---|
| Body Color | Yellow |
| Closure Type | Self Closing |
| Color | Yellow |
| Connection Size | 3/4" |
| Finish | Galvanized |
| Flame Arrester Height | 6" |
| Flame Arrestor Material | Brass |
| Flame Arrestor Size | 6" |
| For Bung Hole Size | 2" |
| For Holding | Flammable Liquid |
| For Use With | Drums |
|---|---|
| Funnel Material | Galvanized Steel |
| Height | 10" |
| Lid Color | Yellow |
| Lid Type | Self Closing |
| Material | Steel |
| Mouth Dia. | 10 3/4" |
| Outside Diameter | 10 3/4" |
| Overall Height | 16" |
| Thread Type | NPS, NPT |
| Volume Capacity | 2.6 gal. |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 40.64 |
| HS Code | 73269098900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)