-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Funnel |
|---|---|
| Attachment Type | Threaded |
| Capacity | 1 qt |
| Closure Type | Manual |
| Color | Red |
| Connection Size | 2" |
| Cover Type | Manual |
| Finish | Galvanized |
| Flame Arrester Height | 1" |
| Flame Arrestor Size | 1" |
| Flow Capacity | 1 qt |
| Height | 4 1/2" |
| Includes | Manual Closing Cover |
|---|---|
| Material | Steel |
| Mouth Dia. | 4 1/2" |
| Mouth Od | 4 1/2" |
| Mouth Shape | Round |
| Overall Capacity | 1 qt |
| Overall Diameter | 4 1/2" |
| Overall Height | 4 1/2" |
| Safety Can Compatibility | Safety Drum |
| Thread Type | NPT |
| Type | Funnel |
| Standards | FM, TUV |
Justrite mini-drum safety funnel is designed for use with 5-gallon steel pails having a 2-inch NPT connection, ensuring a secure & leak-free fit, allowing for efficient and controlled pouring of liquids into the funnel.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 7310290050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7155 |

1 litre.
Yes, this mini-drum safety funnel is reusable. With proper maintenance & cleaning, it can be used multiple times, making it a cost-effective and environmentally friendly solution.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)