-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Crimper Kit |
|---|---|
| Adjustability | Manual |
| Adjustable | Manual |
| Adjustment Type | Manual |
| Body Material | Steel |
| Compatible Cable Type | Copper Cable |
| Compatible Terminal Type | Uninsulated |
| Connectors Included | 2 Hole Terminals And Splices |
| Container Type | Metal Carrying Case |
| Crimper Style | Ratcheting Crimper |
| Cuts | No |
| Cutting Action | Ratchet |
| Features | Heavy Gauge, Rugged Clasp |
| For Connector Type | Splice, YS, YSV Type, Terminal, YA, YAV Type, Thin-Wall C-TAP, YC-L Type |
| For Terminal Type | Uninsulated |
| Grip Style | Standard Cushion |
| Grip Type | Cushion Grip |
| Handle Type | Cushion Grip |
|---|---|
| Insulated | No |
| Insulated/uninsulated | Uninsulated |
| Max. Crimping Capacity - Copper Lug | 1 AWG |
| Max. Crimping Force | 9000 lbs. |
| Maximum Compatible Wire Size | 8 AWG |
| Maximum Crimping Force | 4.5 ton. |
| Min. Compatible Wire Size | 4 AWG |
| Minimum Crimping Capacity - Copper Lug | 8 AWG |
| Number Of Crimping Sizes | 11 |
| Overall Length | 17 17/20" |
| Primary Crimping Application | Electrical Wire And Cable |
| Standards | Rohs Compliant |
| Strips | No |
| Tool Included | Crimper |
| Tool Length | 17.85" |
| Height (cm) | 5.23 |
|---|---|
| Length (cm) | 45.34 |
| Width (cm) | 18.75 |
| HS Code | 8203208000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 7.605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)