-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Pouch |
|---|---|
| Belt Width | 3" |
| Closure Type | Open Top |
| Color | Black |
| Compatible With Manufacturer Model No. | TK-17 |
| Compatible With Product Type | Punchdown Tool Kit |
| Depth | 4 1/2" |
| Fits Belts Up To | 3" |
| For Maximum Belt Width | 3" |
| Height | 4 1/2" |
| Includes | Punchdown Tool Kit |
|---|---|
| Material | Plastic |
| Number Of Inside Pockets | 7 |
| Number Of Pockets | 7 |
| Overall Depth | 4 1/2" |
| Overall Height | 4 7/16" |
| Overall Width | 2 5/8" |
| Style | Pouch |
| Type | Molded Plastic |
| Width | 568606" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 6.73 |
| Width (cm) | 9.65 |
| HS Code | 4017000000 |
|---|---|
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)