-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Pouch |
|---|---|
| Attachment Type | Clip |
| Belt Width | 3" |
| Closure Type | Open Top |
| Color | Black |
| Compatible With Manufacturer Model No. | JIC-186, JIC-195 |
| Compatible With Product Type | Stainless Steel Communication Scissors, Wire And Kevlar Cutting Shears |
| Depth | 6" |
| Fits Belts Up To | 3" |
| For Maximum Belt Width | 3" |
| Height | 6" |
|---|---|
| Material | Plastic |
| Number Of Inside Pockets | 1 |
| Number Of Pockets | 1 |
| Overall Depth | 6" |
| Overall Height | 6" |
| Overall Width | 4" |
| Style | Pouch |
| Type | Molded Plastic |
| Width | 568565" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 10.16 |
| HS Code | 3926905900 |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)