-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Pouch |
|---|---|
| Color | Black |
| Fits Belts Up To | 3" |
| Material | Plastic |
|---|---|
| Number Of Pockets | 2 |
| Type | Molded Plastic |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 6.35 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.153 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)