-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Globe Valve Less Actuator |
|---|---|
| Actuator Control Signal | Not Applicable |
| Actuator Input Voltage | Not Applicable |
| Actuator Return Action | Spring Return |
| Actuator Type | Not Applicable |
| Ansi Rating | ANSI Leakage Class Iv |
| Body Material | Bronze |
| Body Pattern | Three Way |
| Cartridge Material | Not Applicable |
| Coefficient Of Volume | 28.9 |
| Compatible With Series | VG7000 Series |
| Configuration | Tee |
| Connection Size | 1 1/2" |
| Connection Type | FNPT |
| Cv Flow Rate | 28.9 |
| Depth | 4.312" |
| Flow Characteristic | Linear |
| Fluid Service | Steam, Water, Water Glycol Solution to 50% |
| Fluid Temperature - Maximum | 248°F |
| Fluid Temperature - Minimum | 35°F |
| Height | 5 13/16" |
| Includes | Valve Only |
| Includes Actuator | Actuator Not Included |
| Installation Orientation | Vertical |
| Leakage Rate | 0.05% |
|---|---|
| Max. Actuator Control Pressure | Not Applicable |
| Max. Allowable Pressure | 400 psi |
| Max. Pressure | 400 psi |
| Max. Water Temp. | 338°F |
| Min. Actuator Control Pressure | Not Applicable |
| Overall Depth | 4 5/16" |
| Overall Height | 5 13/16" |
| Overall Length | 5 1/8" |
| Packing Material | PTFE |
| Port Connection Gender | Female |
| Port Connection Size | 1 1/2" |
| Port Connection Type | NPT |
| Rangeability | 1001 |
| Resistance Properties | Corrosion Resistant |
| Safe Working Steam Pressure | 100 psi |
| Safe Working Water Pressure | 308 psi |
| Seat Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Trim Material | Stainless Steel |
| Union Connection Size | Not Applicable |
| Valve Action | Normally Open, Normally Closed |
| Valve Style | Mixing |
| Width | 5 1/8" |
| Height (cm) | 14.76 |
|---|---|
| Length (cm) | 10.95 |
| Width (cm) | 13.02 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.715 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)