-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Globe Valve Less Actuator |
|---|---|
| Body Material | Bronze |
| Coefficient Of Volume | 18.5 |
| Connection Size | 1.25" |
| Connection Type | (F)NPT |
| Depth | 2-11/16" |
| Height | 5.875" |
| Max. Water Temp. | 338 Degrees F |
|---|---|
| Safe Working Steam Pressure | 100 psi |
| Safe Working Water Pressure | 308 psi |
| Trim Material | Stainless Steel |
| Valve Design | 3-Way Mixing |
| Width | 4 23/32" |
| Height (cm) | 14.92 |
|---|---|
| Length (cm) | 6.83 |
| Width (cm) | 11.99 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.4425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)