-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Regulating Valve |
|---|---|
| Actuation Mechanism | Pressure |
| Application | Head Pressure Control With Non-Corrosive Refrigerants |
| Body Material | Cast Iron |
| Capillary Length | 30" |
| Connection | Flange |
| Connection Size | 1 1/2" |
| Connection Type | Flanged |
| Design Pressure | 320 psig |
| Disc Material | Brass |
| Flow Rate - Maximum | 88 GPM |
| For Media | Water/Glycol |
| For Media State | Liquid |
| For Refrigerant Type | R-134A, R-22, R-404A, R-502, R-507 |
| For Repair Kit - Manufacturer Model Number | STT17A-610R |
| For Use With | Non Corrosive Refrigerants |
| Internal Parts Material | Aluminum Bronze |
| Maximum Operating Pressure | 320 psi |
| Number Of Ports | 2 |
| Number Of Ways | 2 |
| Opening Point Adjustment | Adjustable |
| Opening Pressure - Maximum | 260 psi |
|---|---|
| Opening Pressure - Minimum | 70 psi |
| Operating Temperature - Maximum | 170°F |
| Orientation | Vertical |
| Overall Height | 11 1/8" |
| Overall Length | 5 5/16" |
| Overall Width | 5" |
| Pipe Connection Size | 1 1/2" |
| Pipe Connection Type | Flange |
| Port | 1 1/2" |
| Port Size | 1 1/2" |
| Port Type | 1 1/2" |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Product Type | Pressure Regulating Valve |
| Repair Kit | STT17A-610R |
| Replacement Cartridge - Manufacturer Model No. | SEC99AA-36C, SEP91A-603R |
| Replacement Cartridge - Mfr. Model No. | SEC99AA-36C, SEP91A-603R |
| Specific Valve Action | Opens On Rise |
| Type | 2 Way |
Johnson Controls V46AR-1C water regulating valve is a 2 way pressure-actuated valve used on open or closed refrigeration systems to regulate the flow of head pressure while transferring water to a water-cooled condenser.
| Height (cm) | 31.24 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 14.73 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.48 |
The contrast lies in the intended medium and purpose of these valves. A regulating valve is crafted to manage pressure within a gas medium, whereas a pressure-reducing valve is constructed to function with liquids. Both valves are typically in an open state, as evidenced by the arrow intersecting both the inlet and outlet ports.
Selecting the appropriate size for a control valve involves considering its operational range. Opt for a valve size that enables operation between 60 and 80 percent open during peak flow rates. Additionally, aim to avoid selecting a size that falls significantly below 20 percent open during minimum flow rates, whenever feasible.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)