-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Regulating Valve |
|---|---|
| Connection | NPT |
| Connection Size | 3/4" |
| Port | 3/4" |
|---|---|
| Repair Kit | STT16A-601R |
| Type | 2 Way |
| Height (cm) | 27.05 |
|---|---|
| Length (cm) | 5.46 |
| Width (cm) | 10.16 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)