-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor |
|---|---|
| Application | Temperature |
| Cable Length | Not Applicable |
| Color | Gray |
| Compatible With Brand | Johnson Controls |
| Compatible With Manufacturer Model Number | TE-6300P |
| Compatible With Series | Te 6300 |
| Corrosion Resistant | Yes |
| Depth | 1/4" |
| Dia. | 1/4" |
| Display Type | None |
| Electrical Connection Type | Hardwired |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 1/4" |
| Housing Color | Gray |
| Housing Material | Nickel |
| Housing Type | Conduit Box |
| Includes Temperature Sensor | Yes |
| Loop Resistance | 1000 ohms |
| Maximum Operating Temperature | 220°F |
| Maximum Sensing Temperature | 250°F |
| Measurement Type | Averaging |
|---|---|
| Minimum Operating Temperature | 50°F |
| Minimum Sensing Temperature | -50°F |
| Mounting Location | Replacement Element |
| No. Of Wires | 2 |
| Operating Temp. Range | -40°F to +150°F |
| Output | Not Applicable |
| Overall Depth | 1/4" |
| Overall Height | 1/4" |
| Overall Width | 8" |
| Probe Length | 3" |
| Product Type | Temperature Sensor |
| Sensing Element Type | Nickel |
| Sensor Diameter | 1/4" |
| Sensor Flexibility | Flexible |
| Sensor Shape | Round |
| Sensor Type | 1K ohm Nickel |
| Series | TE-6300 Series |
| Temp. Accuracy | -0.34°F to +0.34°F |
| Width | 8" |
| Standards | UL 1995 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.62 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)