-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor Duct Mount Plate |
|---|---|
| Color | Gray |
| Color/material | Gray, Polymer |
| Compatible Brand And Series | JOHNSON CONTROLS TE 6001 Series |
| Compatible Grainger Part No. | 20XG79, 36P610, 36P611, 58YJ79 |
| Compatible Manufacturer Model No. | TE 6000 |
| Compatible Mfr. Model No. | TE 6000 |
| Depth | 8" |
| Height | 2" |
| Includes | Wallplate Adaptor, Mounting Hardware |
| Material | Polymer |
|---|---|
| Mounting Direction | Horizontal, Vertical |
| Mounting Direction/ Shape | Horizontal, Rectangle, Vertical, Rectangle |
| Mounting Direction/shape | Horizontal Or Vertical |
| Overall Depth | 8" |
| Overall Height | 2" |
| Overall Hxw | 2" x 4" |
| Overall Width | 4" |
| Shape | Rectangle |
| Width | 4" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| HS Code | 9025900000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)