-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Temperature Sensor Outside Air Housing |
|---|---|
| Color | Gray |
| Color/material | Gray, Polymer |
| Compatible Brand And Series | JOHNSON CONTROLS TE 6001 Series |
| Compatible Grainger Part No. | 20XG79, 36P610, 36P611, 58YJ79 |
| Compatible Manufacturer Model No. | TE 6000 |
| Compatible Mfr. Model No. | TE 6000 |
| Height | 5" |
| Includes | Wallplate Adaptor, Mounting Hardware |
| Material | Polymer |
| Mounting Direction | Horizontal, Vertical |
|---|---|
| Mounting Direction/ Shape | Horizontal, Rectangle, Vertical, Rectangle |
| Mounting Direction/shape | Horizontal Or Vertical |
| Overall Depth | 2" |
| Overall Height | 5" |
| Overall Hxw | 5" x 2" |
| Overall Width | 2" |
| Shape | Rectangle |
| Width | 2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 9025900000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)