-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Or Cool |
| Color | Brown |
| Compatible System Type | Electric Cooling, Electric Heating |
| Contact Rating | 120/208/240/277V AC |
| Control Type | Exposed Dial |
| Depth | 3" |
| Differential Temp. | +1°F to +1.3°F |
| Display Type | Analog |
| Electrical Connection Type | Screw Terminals |
| Enclosure Nema Rating | 1 |
| Fan Settings | No Fan Setting |
| Full Load Amps @ 120v | 15A , 6A |
| Full Load Amps @ 240v Ac | 3A |
| Height | 5" |
| Housing Color | Black, White |
| Housing Material | Steel |
| Inductive Amps @ 120v | 10A |
| Inductive Amps @ 208v | 10A |
| Inductive Amps @ 240v | 10A |
| Locked Rotor Amps @ 120v | 36A |
| Locked Rotor Amps @ 240v | 18A |
| Max. Control Temp. | 90°F |
| Min. Control Temp. | 40°F |
| Mounting Direction | Vertical |
|---|---|
| Mounting Location | Wall |
| Mounting Type | Surface Mount |
| Number Of Poles | 1 |
| Number Of Relay Control Output | 1 |
| Number Of Relay Inputs | 1 |
| Overall Depth | 3" |
| Overall Height | 5" |
| Overall Width | 3" |
| Pilot Duty | 125 VA |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Sensor Type | Bi Metallic Spring |
| Switch Action | Open/Close On Rise |
| Switch Type | SPDT |
| Temp. Differential | 1°F to 1.3°F |
| Temperature Scale | Celsius, Fahrenheit |
| Thermostat Programmable | No |
| Thermostat Type | Line Voltage |
| Type | Line Voltage |
| Voltage | 0-277V AC |
| Width | 3" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.594 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)