-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Only |
| Color | Brown |
| Compatible System Type | Electric Heating |
| Contact Rating | 120/208/240/277V AC |
| Contact Type | Snap Action |
| Control Type | Exposed Dial |
| Depth | 2 19/32" |
| Differential | 1°F |
| Differential Type | Fixed |
| Display Type | Analog |
| Electrical Connection Type | Screw Terminals |
| Enclosure Color | Brown |
| Enclosure Material | Steel |
| Enclosure Type | Steel |
| Fan Settings | No Fan Setting |
| For Use With | Suitable For Temperature Control In Heating, Ventilating, Air Conditioning, Refrigeration Applications |
| Full Load Amps @ 120v | 15A , 6A |
| Full Load Amps @ 240v Ac | 3A |
| Height | 5 3/16" |
| Housing Color | Black, White |
| Housing Material | Steel |
| Includes Positive Off | Yes |
| Inductive Amps @ 120v | 6A |
| Inductive Amps @ 240v | 3A |
| Locked Rotor Amps @ 120v | 36A |
| Locked Rotor Amps @ 240v | 18A |
| Maximum Control Temperature | 90°F |
| Minimum Control Temperature | 40°F |
| Mounting Direction | Vertical |
| Mounting Location | Wall |
|---|---|
| Mounting Type | Surface Mount |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Relay Control Output | 0 |
| Number Of Relay Inputs | 0 |
| Number Of Switches | 1 |
| Overall Depth | 2 5/8" |
| Overall Height | 5 3/16" |
| Overall Width | 2 13/16" |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA |
| Remote Control Functions | No Remote Control Included |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Sensor Type | Temperature |
| Switch Action | Open On Rise |
| Switch Positions | Auto Off |
| Switch Type | SPST |
| System Settings | On-Off |
| Temperature Differential | 1°F |
| Temperature Readout | No |
| Temperature Scale | Fahrenheit, Celsius |
| Thermostat Heating/cooling | Heating |
| Thermostat Programmable | No |
| Thermostat Type | Line Voltage |
| Voltage | 24-277V AC |
| Width | 2 25/32" |
| standard | UL E6688 |
| Height (cm) | 13.18 |
|---|---|
| Length (cm) | 6.59 |
| Width (cm) | 7.14 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.5738 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)