-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Only |
| Color | Brown |
| Compatible System Type | Electric Heating |
| Contact Rating | 120/208/240V AC |
| Contact Type | Snap Action |
| Control Type | Exposed Dial |
| Depth | 2 19/32" |
| Differential | 1.7°F |
| Differential Type | Fixed |
| Display Type | Analog |
| Electrical Connection Type | Screw Terminals |
| Enclosure Color | Brown |
| Enclosure Material | Steel |
| Enclosure Type | Steel |
| Fan Settings | No Fan Setting |
| For Use With | Suitable For Temperature Control In Heating, Ventilating, Air Conditioning, Refrigeration Applications |
| Full Load Amps @ 120v | 10A , 15A |
| Full Load Amps @ 240v Ac | 6A |
| Height | 5 3/16" |
| Housing Color | Black, White |
| Housing Material | Steel |
| Includes Positive Off | Yes |
| Inductive Amps @ 120v | 16A |
| Inductive Amps @ 240v | 8A |
| Locked Rotor Amps @ 120v | 60A |
| Locked Rotor Amps @ 240v | 36A |
| Maximum Control Temperature | 90°F |
| Minimum Control Temperature | 40°F |
| Mounting Direction | Vertical |
| Mounting Location | Wall |
|---|---|
| Mounting Type | Surface Mount |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Relay Control Output | 0 |
| Number Of Relay Inputs | 0 |
| Number Of Switches | 1 |
| Overall Depth | 2 5/8" |
| Overall Height | 5 3/16" |
| Overall Width | 2 13/16" |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA |
| Remote Control Functions | No Remote Control Included |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Sensor Type | Temperature |
| Switch Action | Open On Rise |
| Switch Positions | Auto Fan Off |
| Switch Type | SPST |
| System Settings | On-Off-Fan |
| Temperature Differential | 1.7°F |
| Temperature Readout | No |
| Temperature Scale | Fahrenheit, Celsius |
| Thermostat Heating/cooling | Heating |
| Thermostat Programmable | No |
| Thermostat Type | Line Voltage |
| Voltage | 120-240V AC |
| Width | 2 25/32" |
| standard | UL E6688 |
| Height (cm) | 13.18 |
|---|---|
| Length (cm) | 6.59 |
| Width (cm) | 7.14 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)