-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Air Pressure Switch |
|---|---|
| Application | Air Flow Control, Duct Heater Control, Humidity Detection and Control |
| Contact Form | SPDT |
| Depth | 2 1/8" |
| Electrical Connection Type | Screw Terminals |
| Electrical Rating | 9.8 A @ 120V |
| Height | 5 5/8" |
| Housing Type | Conduit Box |
| Includes | Mounting Bracket |
| Max. Pressure Rating | 1 psig |
| Maximum Operating Temperature | 167°F |
| Minimum Operating Temperature | -40°F |
| Mounting Location | Duct |
| Mounting Orientation | Any Position |
| Number Of Switches | 1 |
| Operating Temp. Range | -40°F to +165°F |
| Overall Depth | 2 1/8" |
|---|---|
| Overall Height | 5 5/8" |
| Overall Width | 3 1/4" |
| Pressure Set Point | 0.05 in. wc to 5 in. wc |
| Pressure Setpoint Type | Adjustable |
| Pressure Type | Differential |
| Product Type | Pressure Switch |
| Reset Type | Automatic Reset |
| Sample Line Connection | 1/8" |
| Sample Line Connection Size | 1/8" |
| Sample Line Connector Type | Integral Compression |
| Switching Differential | 0.045 in. wc to 0.195 in. wc |
| Type | General Purpose/HVAC |
| Type Of Set Point | Adjustable |
| Width | 3 1/4" |
Johnson Controls P32AC-2C differential air pressure switch regulates air pressure to optimise heating and cooling efficiency. Moreover, it is utilised in industrial processes to monitor airflows in ventilation systems, ensuring safety and efficiency.
| Height (cm) | 14.29 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 8.26 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.54 |
Yes, it can detect changes in pressure caused by clogged filters, allowing timely maintenance actions.
Users should add safety or limit controls to protect against control failure that could result in personal injury or property damage.
It means that the switch responds precisely to small pressure changes, allowing for accurate control.
Regular inspection for debris or damage, as well as cleaning, may be necessary to ensure accurate operation.
Installation and calibration guidelines are provided in the product manual. It typically involves connecting the switch to the air supply lines and adjusting the setpoint according to the specific application's requirements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)