-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Air Pressure Switch |
|---|---|
| Application | Air Flow Control, Duct Heater Control, Humidity Detection and Control |
| Contact Form | SPDT |
| Depth | 2 1/8" |
| Electrical Connection Type | Screw Terminals |
| Electrical Rating | 5.8 A @ 120V |
| Height | 5 5/8" |
| Housing Type | Conduit Box |
| Includes | Mounting Bracket |
| Max. Pressure Rating | 1 psig |
| Maximum Operating Temperature | 167°F |
| Minimum Operating Temperature | -40°F |
| Mounting Location | Duct |
| Mounting Orientation | Any Position |
| Number Of Switches | 1 |
| Operating Temp. Range | -40°F to +165°F |
| Overall Depth | 2 1/8" |
|---|---|
| Overall Height | 5 5/8" |
| Overall Width | 3 1/4" |
| Pressure Set Point | 0.05 in. wc to 5 in. wc |
| Pressure Setpoint Type | Adjustable |
| Pressure Type | Differential |
| Product Type | Pressure Switch |
| Reset Type | Automatic Reset |
| Sample Line Connection Size | 1/8" |
| Sample Line Connection Type | NPT |
| Sample Line Connector Type | NPT |
| Switching Differential | 0.018 in. wc to 0.12 in. wc |
| Type | General Purpose/HVAC |
| Type Of Set Point | Adjustable |
| Width | 3 1/4" |
| Height (cm) | 14.29 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 8.26 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.621 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)