-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Universal Sensing Probe Kit |
|---|---|
| Accuracy | Not Rated |
| Application | Air Pressure Sensing Switches |
| Exterior Length | Adjustable |
| Fitting Size | 1/4" |
| Flange Dia. | 1 1/2" |
| Flange Length | Not Applicable |
| Flange Width | Not Applicable |
| For Use With | Air Sensing Applications |
| Includes | 3 ft. 1/4" Tubing, Mounting Flange, Mounting Screws, Set Screw, Slip-On Adaptor |
| Insertion Length | Adjustable |
|---|---|
| Mounting Flange | Yes |
| Mounting Hole Center To Center | 0.812" |
| Mounting Hole Center To Center (in.) | 13/16" |
| Mounting Hole Center To Center Distance | 13/16" |
| Mounting Hole Dia. | 3/16" |
| Overall Length | 7" |
| Probe Length | 7" |
| Process Connection Size | 1/4" |
| Product Type | Total Pressure Probe |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 36.32 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)