-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Pressure Control |
|---|---|
| Application | Air Conditioning, Commercial Refrigeration |
| For Use With | Non-Corrosive Refrigerants |
| High Pressure Differential | 55 psig |
| High Side Reset Type | Automatic Reset |
| Housing Material | Steel |
| Includes | Universal Mounting Bracket |
| Limited Knob Adjustment | Low Cut Out |
| Max. Differential Pressure | 50 psi |
| Maximum Differential Pressure - High Side | 65 psi |
| Maximum Pressure Range | 100 psi , 500 psi |
| Minimum Differential Pressure - High Side | Not Applicable |
| Minimum Differential Pressure - Low Side | 7 psi |
| Minimum Pressure Range - High Side | 100 psi |
|---|---|
| Overall Depth | 2 1/8" |
| Overall Width | 5 3/4" |
| Pressure Connection Gender | Male |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Pressure Type | Differential |
| Reset High | Auto |
| Reset Low | Auto |
| Reset Type | Automatic Reset |
| Switch Action | Open On Fall, Open On Rise |
| Switch Type | SPST |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 14.6 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.296 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)