-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Pressure Control |
|---|---|
| Application | Air Conditioning, Commercial Refrigeration |
| Capillary Tube Length | 36" |
| Compatible Refrigerant | Non-Corrosive Refrigerants |
| Contact Form | SPST |
| Contact Rating (ac) | 102A @ 240V AC (Single Phase), 112.2A @ 208V AC, 15A @ 220V AC (Three Phase), 15.9A @ 208V AC, 17A @ 240V AC (Single Phase), 18.7A @ 208V AC, 22A @ 208V AC, 24A @ 120V AC (Non-Inductive), 24A @ 208V AC, 24A @ 220V AC (Three Phase), 24A @ 240V AC (Single Phase), 90A @ 220V AC (Three Phase), 95.4A @ 208V AC, Fla- 24A @ 120V AC, Lra- 144A @ 120V AC |
| For Use With | Non-Corrosive Refrigerants |
| High Pressure Differential | 65 psig |
| High Side Reset Type | Manual Reset |
| Housing Material | Steel |
| Includes | Universal Mounting Bracket |
| Low Side Reset Type | Automatic Reset |
| Max. Differential Pressure | 35 psi |
| Maximum Differential Pressure - High Side | Not Applicable |
| Maximum Differential Pressure - Low Side | 35 psi |
| Maximum Pressure Range | 500 psi , 80 psi |
| Maximum Pressure Range - High Side | 500 psi |
| Maximum Pressure Range - Low Side | 80 psi |
| Minimum Differential Pressure - High Side | Not Applicable |
| Minimum Differential Pressure - Low Side | 5 psi |
|---|---|
| Minimum Pressure Range - High Side | 100 psi |
| Minimum Pressure Range - Low Side | 12 in. hg |
| Nema Rating | 1 |
| Overall Depth | 2 1/8" |
| Overall Width | 5 3/4" |
| Pressure Connection Gender | Female |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Pressure Type | Differential |
| Process Connection | 1/4" Female Flare |
| Product Type | Dual Pressure Control |
| Reset High | Manual |
| Reset Low | Auto |
| Reset Type | Automatic Reset |
| Series | P70 Series |
| Switch Action | Open On Fall, Open On Rise |
| Switch Type | SPST |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 14.6 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)