-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hobby/Jewelry Outfit for Disposable Tanks |
|---|---|
| For Fuel Type | Propane, Propylene |
| Fuel | Propane |
| Heating Head | 12-1401-05 |
| Hose Fitting Size | B |
| Hose Length | 8 ft. |
| Included Fuel Regulator | CGA 600 |
| Included Oxygen Regulator | Cga 601 |
| Included Torch Handle | 11-1101C |
| Included Welding & Brazing Tip | 12-1401-05 |
| Includes | Cylinder Holder |
|---|---|
| Pressure Regulator | 249-500B, 249-499B |
| Product Type | Torch & Tip Kit |
| Regulator Model (fuel) | 249-500B |
| Regulator Model (oxygen) | 249-499B |
| Series | Little Torch |
| Torch Handle | 11-1101C Torch |
| Torch Style | Smith |
| Welding Nozzles | 12-1401-05 |
Miller-Smith 23-1014 little torch is compatible with disposable tanks and ideal for use with any fuel, gas and oxygen. It can be used in hard-to-reach areas and hard to reach places with a conventional torch.
| Height (cm) | 35.31 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 12.7 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Little Torch can be used with many fuels like acetylene, hydrogen, propane, propylene, MAPP or natural gas.
Using a match or lighter, users could start the torch. Hold it underneath the torch valve nozzle so the tip of the flame touches the gas.
When these torches are turned upside down, liquid propane flows through the torch and puts out the flame.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)