-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. | 140°F |
| Application | Dampers |
| Auxiliary Contact Form | SPDT |
| Control Signal | On/Off |
| Cycle Time | 55 sec. to 71 sec. |
| Depth | 2 1/4" |
| Electrical Connection Type | Cable |
| Enclosure Rating | NEMA 2, IP54 |
| For Shaft Dia. | 5/8" |
| For Shaft Height | Not Applicable |
| For Shaft Shape | Round |
| For Shaft Width | Not Applicable |
| For Use With Building Automation Systems | Building Automation System Compatible |
|---|---|
| Height | 6 3/8" |
| Includes | Anti-Rotation Bracket |
| Mounting Type | Direct |
| Number Of Auxiliary Switches | 2 |
| Power Consumption | 0.05A |
| Replaces Honeywell Motors | Mfr. No. Ms4105A1130 |
| Return Action | Spring Return |
| Stroke Deg. | 90° |
| Switch Type | Two SPDT |
| Torque | 70 lbs.-in. |
| Voltage | 24V AC |
| Width | 3 7/8" |
| Height (cm) | 16.19 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 9.84 |
| HS Code | 8501104060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.2725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)