-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | 140°F |
| Application | Dampers |
| Depth | 2 1/4" |
| Electrical Connection Type | Hardwired |
| Electrical Connections | Cable |
| For Shaft Dia. | 5/8" |
| For Shaft Height | Not Applicable |
| For Shaft Shape | Round |
| For Shaft Width | Not Applicable |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 6 3/8" |
| Includes | Anti-Rotation Bracket |
| Mounting Type | Direct Mount |
| Number Of Auxiliary Switches | 0 |
|---|---|
| Overall Depth | 2 1/4" |
| Overall Height | 6 3/8" |
| Overall Width | 3 7/8" |
| Power Consumption | 7.9 VA |
| Signal Type | Floating Point, On/Off |
| Spring Return | Spring Return |
| Stroke Deg. | 90° |
| Time To Close | 150 sec. |
| Timing | 150 sec. |
| Torque | 70 lbs.-in. |
| Type | Spring Return |
| Valve Application | Damper |
| Width | 3 7/8" |
| Height (cm) | 16.19 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 9.84 |
| HS Code | 8501104040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)