-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weather Shield |
|---|---|
| Compatible With Brand | Johnson Controls |
| Compatible With Mfr. Model No. | M9000 |
| Compatible With Series | M9100 |
| Features | NEMA 5 |
| For Use With | M9100 Series Actuators |
| For Use With Mfr. Model Number | Not Applicable |
|---|---|
| Material | Abs Plastic |
| Overall Depth | 3 7/8" |
| Overall Height | 7 7/8" |
| Overall Width | 4 3/4" |
| Product Type | Weather Shield Enclosure |
| Height (cm) | 20 |
|---|---|
| Length (cm) | 9.84 |
| Width (cm) | 12.06 |
| HS Code | 8503007500 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)