-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weather Shield |
|---|---|
| Compatible With Brand | Johnson Controls |
| Compatible With Series | M9000 Series |
| Features | Nema 3R |
| Includes | (2) M3 x 8 mm Phillips Screws, (2) M4 Washers, (2) Mounting Brackets, (2) Strain Relief Conduit Fittings With 1/2" National Pipe Straight Mechanical (Npsm) Exit1, (2) Threaded Hex Nuts, (8) No. 12-24 x 1/2" Hex-Head Screws With Nitrile Patch, 43" 18 Awg Appliance Cord, Anti-Rotation Bracket, Cap Plug, Cover, Cover Screws, Enclosure Base, Gasket, Seal Assembly |
|---|---|
| Material | Abs Plastic |
| Product Type | Weather Shield Enclosure |
| Height (cm) | 20 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 12.06 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)