-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weather Shield |
|---|---|
| Compatible With Brand | Johnson Controls |
| Compatible With Mfr. Model No. | M9000 |
| Compatible With Series | M9216 |
| Features | Nema 3R |
| For Use With | M9200 Series Actuator |
| For Use With Mfr. Model Number | Not Applicable |
| Includes | (2) M3 x 8 mm Phillips Screws, (2) M4 Washers, (2) Mounting Brackets, (2) Strain Relief Conduit Fittings With 1/2" National Pipe Straight Mechanical (Npsm) Exit1, (2) Threaded Hex Nuts, (8) No. 12-24 x 1/2" Hex-Head Screws With Nitrile Patch, 43" 18 Awg Appliance Cord, Anti-Rotation Bracket, Cap Plug, Cover, Cover Screws, Enclosure Base, Gasket, Seal Assembly, Shaft Extender With Set Screw |
|---|---|
| Material | Abs Plastic |
| Overall Depth | 4 3/4" |
| Overall Height | 13 3/8" |
| Overall Width | 5 7/8" |
| Product Type | Weather Shield Enclosure |
| Height (cm) | 33.97 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 14.92 |
| HS Code | 8503007500 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)